Durable chrome plated steel wire hangers from Interion® By Global Industrial resist denting, chipping and rusting. 17"L and come in packages of 6. Perfect for garment storage. Hanger is 4.5 mm (.175") thick and 7 gauge steel. 15 lb. weight capacity per hanger. Priced per pk./6 hangers, minimum order of 2 packages.
Interion by Global Industrial
Model # :WB651262
Interion® Chrome Plated Hangers, Pack of 6
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$11.50was $14.25
Save $2.75 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Depth | 1/6 in |
| Height | 7-3/4 in |
| Weight | 0.3 Each lbs |
Product Details
| Assembly Required | Yes |
| Type | Hanger |
| Color | Chrome |
| Hook Type | Standard |
| Style | Hangers - Steel |
| Material | Steel |
| Description | Chrome Plated Hangers |
| Package Quantity | 6 |
| Manufacturers Part Number | 651262 |
| Brand | Interion by Global Industrial |