SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 2-1/2 Npt Male - Pkg Qty 10

Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 2-1/2 Npt Male - Pkg Qty 10

Item #: WBB325552

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$64.95 ea.

Price: $649.50 / Pkg of 10

Quantity

Customers Also Viewed

Chrome Plated Brass Schedule 40 Nipple 3/8 X Close Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 3/8 X Close Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 1/8 X Close Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 1/8 X Close Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 3/8 X 1-1/2 Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 3/8 X 1-1/2 Npt Male - Pkg Qty 50

3/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

3/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1 In. Lead Free Brass Plug - MNPT - 125 PSI - Import

1 In. Lead Free Brass Plug - MNPT - 125 PSI - Import

1 In. Lead Free Brass Union - FNPT - 125 PSI - Import

1 In. Lead Free Brass Union - FNPT - 125 PSI - Import

1-1/4 In. Lead Free Brass Tee - FNPT - 125 PSI - Import

1-1/4 In. Lead Free Brass Tee - FNPT - 125 PSI - Import

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Merit Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 2-1/2 NPT Male

Chrome plated brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Chrome Plated red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezincify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Chrome plated brass nipples are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish.

Weights & Dimensions

  • Diameter 1-1/2 IN (3.81 cm)
  • Length 2-1/2 IN (6.35 cm)
  • Size 1-1/2 IN (3.81 cm)

Product Details

  • Connection Style MNPT
  • Package Quantity 10
  • Brand Merit Brass
  • Schedule 40
  • Stock Type Non-Stock
  • Fitting Type Nipple
  • Material Chrome Plated Brass
  • Manufacturers Part Number 3024-250
  • Point Of Origin Domestic

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 2-1/2 Npt Male - Pkg Qty 10

Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 2-1/2 Npt Male - Pkg Qty 10

Item #: WBB325552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant