SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 12 Npt Male - Pkg Qty 5

Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 12 Npt Male - Pkg Qty 5

Item #: WBB325472

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$263.95 ea.

Price: $1,319.75 / Pkg of 5

Quantity

Customers Also Viewed

Chrome Plated Brass Schedule 40 Nipple 3/8 X 1-1/2 Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 3/8 X 1-1/2 Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 3/8 X Close Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 3/8 X Close Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 1/8 X Close Npt Male - Pkg Qty 50

Chrome Plated Brass Schedule 40 Nipple 1/8 X Close Npt Male - Pkg Qty 50

4 In. X 7 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

4 In. X 7 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

4 In. X 4 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic - Pkg Qty 8

4 In. X 4 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic - Pkg Qty 8

6 In. X 5 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

6 In. X 5 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Merit Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 12 NPT Male

Chrome plated brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Chrome Plated red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezincify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications. Chrome plated brass nipples are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish.

Weights & Dimensions

  • Diameter 1-1/2 in (3.81 cm)
  • Length 12 in (30.48 cm)
  • Size 1-1/2 in (3.81 cm)

Product Details

  • Connection Style MNPT
  • Package Quantity 5
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Schedule 40
  • Material Chrome Plated Brass - Sch 40
  • Fitting Type Nipple
  • Manufacturers Part Number 3024-1200
  • Point Of Origin Domestic

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 12 Npt Male - Pkg Qty 5

Chrome Plated Brass Schedule 40 Nipple 1-1/2 X 12 Npt Male - Pkg Qty 5

Item #: WBB325472

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant