SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Chrome Plated Brass Pipe Fitting 1-1/4 90 Degree Elbow Npt Female - Pkg Qty 10

Chrome Plated Brass Pipe Fitting 1-1/4 90 Degree Elbow Npt Female - Pkg Qty 10

Item #: WBB319517

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$97.95 ea.

Price: $979.50 / Pkg of 10

Quantity

Customers Also Viewed

Brass 125 Lb Lead Free Fitting 1/8" 90 Degree Elbow Npt Female - Pkg Qty 33

Brass 125 Lb Lead Free Fitting 1/8" 90 Degree Elbow Npt Female - Pkg Qty 33

Brass 125 Lb Lead Free Fitting 3/8" 90 Degree Elbow Npt Female - Pkg Qty 33

Brass 125 Lb Lead Free Fitting 3/8" 90 Degree Elbow Npt Female - Pkg Qty 33

Brass 125 Lb Lead Free Fitting 1/4" 90 Degree Elbow Npt Female - Pkg Qty 33

Brass 125 Lb Lead Free Fitting 1/4" 90 Degree Elbow Npt Female - Pkg Qty 33

3/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

3/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1 In. Lead Free Brass Plug - MNPT - 125 PSI - Import

1 In. Lead Free Brass Plug - MNPT - 125 PSI - Import

1 In. Lead Free Brass Union - FNPT - 125 PSI - Import

1 In. Lead Free Brass Union - FNPT - 125 PSI - Import

1-1/4 In. Lead Free Brass Tee - FNPT - 125 PSI - Import

1-1/4 In. Lead Free Brass Tee - FNPT - 125 PSI - Import

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Merit Chrome Plated Brass Pipe Fitting 1-1/4 90 Degree Elbow NPT Female

Chrome plated brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance and the material's relative softness allows for easy installation and a tight seal. Chrome plated brass fittings are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish. These fittings contain lead and are not allowed by federal law to be installed for potable water use in the U.S.A. and its territories.

Weights & Dimensions

  • Diameter 1-1/4 IN (3.18 cm)
  • Size 1-1/4 IN (3.18 cm)

Product Details

  • Package Quantity 10
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Fitting Type 90 Degree Elbow
  • Material Chrome Plated Brass
  • Manufacturers Part Number C101-20
  • Point Of Origin Import
  • Angle 90
  • Connection Style FNPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chrome Plated Brass Pipe Fitting 1-1/4 90 Degree Elbow Npt Female - Pkg Qty 10

Chrome Plated Brass Pipe Fitting 1-1/4 90 Degree Elbow Npt Female - Pkg Qty 10

Item #: WBB319517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant