SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Chrome Plated Brass Pipe Fitting 1-1/2 X 1-1/2 X 1 Reducing Tee Npt Female - Pkg Qty 5

Chrome Plated Brass Pipe Fitting 1-1/2 X 1-1/2 X 1 Reducing Tee Npt Female - Pkg Qty 5

Item #: WBB319374

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$247.95 ea.

Price: $1,239.75 / Pkg of 5

Quantity

Customers Also Viewed

4 In. X 4 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic - Pkg Qty 8

4 In. X 4 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic - Pkg Qty 8

4 In. X 7 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

4 In. X 7 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

6 In. X 5 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

6 In. X 5 In. Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic

Brass 125 Lb Lead Free Fitting 1/8" Tee Npt Female - Pkg Qty 24

Brass 125 Lb Lead Free Fitting 1/8" Tee Npt Female - Pkg Qty 24

Brass 125 Lb Lead Free Fitting 3/8" Tee Npt Female - Pkg Qty 24

Brass 125 Lb Lead Free Fitting 3/8" Tee Npt Female - Pkg Qty 24

Brass 125 Lb Lead Free Fitting 1/4" Tee Npt Female - Pkg Qty 24

Brass 125 Lb Lead Free Fitting 1/4" Tee Npt Female - Pkg Qty 24

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Merit Chrome Plated Brass Pipe Fitting 1-1/2 X 1-1/2 X 1 Reducing Tee NPT Female

Chrome plated brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance and the material's relative softness allows for easy installation and a tight seal. Chrome plated brass fittings are often utilized because they are easy to clean, do not attract dirt and bacteria, and maintain a shiny finish. These fittings contain lead and are not allowed by federal law to be installed for potable water use in the U.S.A. and its territories.

Weights & Dimensions

  • Diameter 1-1/2 IN (3.81 cm)
  • Size 1-1/2 IN (3.81 cm)
  • Length 1 IN (2.54 cm)

Product Details

  • Package Quantity 5
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Fitting Type Reducing Tee
  • Material Chrome Plated Brass
  • Manufacturers Part Number C106-242416
  • Point Of Origin Import
  • Connection Style FNPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chrome Plated Brass Pipe Fitting 1-1/2 X 1-1/2 X 1 Reducing Tee Npt Female - Pkg Qty 5

Chrome Plated Brass Pipe Fitting 1-1/2 X 1-1/2 X 1 Reducing Tee Npt Female - Pkg Qty 5

Item #: WBB319374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant