Towing Ball,Chrome,2"X1"X2-3/Cap. 10,000# GTW.
Towing Ball - 2" Dia. X 2-3/4" Shank - 10,000 Lb. Cap. Chrome - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/4 in |
| Weight | 2-1/2 lbs |
| Size | 2" |
| Ball Size | 2" |
Product Details
| Style | Standard |
| Type | Towing Ball |
| M.G.T.W. | 10,000 Lbs |
| Color | Chrome |
| Manufacturers Part Number | 1802007 |
| Brand | Buyers Products |