- General Maintenance Applications die grinder
- Productivity and control
- Ideal for tire buffing, cleaning tires, moldings and general high-speed polishing and grinding
- Rugged aluminum alloy body
- Built-in air regulator
- Includes 1/4" and 6 mm collets
Chicago Pneumatic Straight Die Grinder, 1/4" Air Inlet, 22000 RPM, .4 HP
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.75 in |
| Weight | 2 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 22000 rpm |
| Horsepower | 0.4 HP |
| SCFM Use @ 90 PSI | 13 SCFM |
| Color | Red & Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Die Grinder |
| Side Grip Handle | No |
| Description | Straight Die Grinder |
| Manufacturers Part Number | T025373 |
| Housing Material | Metal |
| Exhaust | Rear |
| Brand | Chicago Pneumatic |