Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Tool Cases

17 Results

Ships From Canada

Availability

Type

Height Range (in)

View All Width
View All Weight Capacity
View All Length
17 Results
Compare
1
1
$145.95
Ships Same Day

Width

14 in

Length

18 in

Height

6 in

Compare
BESTSELLER
1
1
$109.95
Ships Same Day

Width

14 in

Length

18 in

Height

6 in

Compare
1
1
$509.00
Ships within 1 Business Day (ships from US)

Width

13-1/2 in

Length

18-1/2 in

Height

8 in

Inside Height

7-1/2 in

Compare
1
1
$199.95
Ships in 2 Business Days (ships from US)

Width

10 in

Length

16 in

Height

11 in

Inside Height

9-7/16 in

Compare
1
1
$899.00
Ships in 3 Business Days (ships from US)

Width

16-1/2 in

Length

26-1/2 in

Height

13 in

Inside Height

12 in

Compare
1
1
$989.00
Ships within 1 Business Day (ships from US)

Width

17-1/2 in

Length

22 in

Height

13 in

Inside Height

12 in