SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown

Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown

Item #: WBB0004544

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$244.10 up to 3% OFF

Price: $235.95

Quantity

Customers Also Viewed

Mat Tech Dust-Star Entrance Wiper Mat 4'x10' - Charcoal

Mat Tech Dust-Star Entrance Wiper Mat 4'x10' - Charcoal

Mat Tech Needle-Rib Entrance Wiper/Scraper Mat 2'x3' - Charcoal

Mat Tech Needle-Rib Entrance Wiper/Scraper Mat 2'x3' - Charcoal

Mat Tech Needle-Rib Entrance Wiper/Scraper Mat 2'x3' - Gray

Mat Tech Needle-Rib Entrance Wiper/Scraper Mat 2'x3' - Gray

Mat Tech Needle-Rib Entrance Wiper/Scraper Mat 2'x3' - Brown

Mat Tech Needle-Rib Entrance Wiper/Scraper Mat 2'x3' - Brown

Mat Tech Superluxe Entrance Wiper Mat 4'x6' - Charcoal

Mat Tech Superluxe Entrance Wiper Mat 4'x6' - Charcoal

Mat Tech Dust-Star Entrance Wiper Mat 6'x10' - Charcoal

Mat Tech Dust-Star Entrance Wiper Mat 6'x10' - Charcoal

Wearwell® Upfront Scraper Mat Slotted 5/16" Thick 3' x 60' Black

Wearwell® Upfront Scraper Mat Slotted 5/16" Thick 3' x 60' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown

The Chevron mat gently brushes dirt and moisture from shoes with its decorative multi-directional pattern. The chevron mats offers good floor protection thanks to the ThermoFlex vinyl backing. Ideal for small retail stores, restaurants, car dealership.

Weights & Dimensions

  • Width 96
  • Length 48
  • Thickness 5/16" IN
  • Size 4' X 8' IN
  • Weight 24 LBS

Product Details

  • Traffic Up To 500 People Per Day
  • Percent Recycled Content 0.5
  • Type Wiper/Scraper
  • Brand Mat Tech
  • Fiber Material Polypropylene
  • Series Chevron
  • Style Medium Traffic
  • Manufacturers Part Number 15M4818
  • Color Family Brown
  • Backing Material Vinyl ThermoFlex

Warranty

  • Warranty Limited 1 Year YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown

Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown

Item #: WBB0004544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown
    Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown
    Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant