These bags provide a safe and convenient way of storing and transporting hazardous materials and chemotherapy drugs. These poly bags feature pre-printed symbols for easy identification. The chemotherapy drug transport bags have a resealable closure for the safe transport of chemotherapy drugs. They are sold in case quantities of 1000. Bags open along the width.
Model # :WB260834
MPN #: 4058
Reclosable Chemotherapy Drug Transport Bags, 12"W x 15"L, 4 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 15 in |
| Thickness | 4 mil |
Product Details
| Type | Chemo Transfer Bags |
| Package Quantity | 500 |
| Description | Chemotherapy Drug Transport Bag |
| Color | Clear |
| Manufacturers Part Number | 4058 |
| Closure | Seal Top |
| Recyclable | Yes |