Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. The double handle allows you to put pressure on both sides of the blade to help cut even slices of cheese.
Victorinox 12 Double Handle Cheese Knife, Nylon Handles 40194
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 12 in |
Product Details
| Type | Stamped |
| Handle Material | Nylon |
| Material | High Carbon Stainless Steel |
| Description | Utility Knife |
| Manufacturers Part Number | 6.1203.30 |
| Brand | Victorinox |