x

Take 15% off your entire order!

Offer applied at checkout

Aarco Changeable Poster Sign - 15"W x 12"H

Aarco Changeable Poster Sign - 15"W x 12"H

Item #: WBB289530

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Quantity

Customers Also Viewed

Aarco Changeable Poster Sign - 15"W x 12"H

Convey just the right message to your customers and guests by using this Aarco PFS1114 black changeable poster sign! With a sleek, attractive black frame, this poster sign is extremely versatile. Its 12 signs feature white lettering on a gray background, and are easily and conveniently stored inside the frame. The following 12 signs are included: "Please Wait to be Seated," "Please Seat Yourself," "Caution Wet Floor," "Section Closed," "Smoking Permitted in This Area Only," "Welcome Please Register," "Authorized Personnel Only," "Please Watch Your Step," "Place Order Here," "Smoking in Designated Areas Only," "No Smoking," and one blank gray sign. Rubberized floor guards help to increase the sign's stability and protect your floor.

Overall Dimensions:

  • Height: 54"
  • Sign Face Length: 15"
  • Sign Face Height: 12"


  • WIDTH INCHES 15 (38.1 cm)
  • HEIGHT INCHES 12 (30.48 cm)
  • COLOR FINISH Black/Gray
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • DESCRIPTION Changeable Poster Sign
  • FRAME COLOR Black
  • MANUFACTURERS PART NUMBER PFS1114
  • PACKAGE QUANTITY 1
  • STYLE Poster Holder
  • SUGGESTED USE Indoor
  • TYPE Sign
  • BOARD TYPE Sign Display
  • CONSTRUCTION Aluminum
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STAN

    Date: April 03, 2020

    Functional Sign Post
    Your review:
    This changeable poster sign accomplishes the need, but isn't overly attractive.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What do the signs say, and is there away we can insert our own sign

    Question Asked By: Chris, January 14, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, March 18, 2019

      Hello Chris, the following 12 signs are included: "Please Wait to be Seated", "Please Seat Yourself", "Caution Wet Floor", "Section Closed", "Smoking Permitted in This Area Only", "Welcome Please Register", "Authorized Personnel Only", "Please Watch Your Step", "Place Order Here", "Smoking in Designated Areas Only", "No Smoking", and one blank gray sign. Thank you.

Popular item in this category

Aarco Removable Vinyl Letter Board - 36"W x 36"H

Item #: B291236

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$162.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Changeable Poster Sign - 15"W x 12"H

Aarco Changeable Poster Sign - 15"W x 12"H

Item #: WBB289530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant