x

Take 15% off your entire order!

Offer applied at checkout

Chamber Vac Sealer Bag Rolls 8" x 50' (2 Rolls)

Chamber Vac Sealer Bag Rolls 8" x 50' (2 Rolls)

Item #: WBB2216708

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

Weston Chamber Sealer 8" x 50' Vac Bag Rolls

These bag rolls are made from sturdy 3 mil thick material and are ideal for sealing liquids, sharp, powdery or fragile items. Chamber sealing removes air from the chamber around the bag in all directions (rather than from within the bag in one direction, as with an out-of-chamber sealer). Ideal for fish, bone-in meats, soups, sauces and marinades. Also works well for sous vide, compression and infusion. Each of the two 8" x 50' Chamber Vacuum Sealer Bag Rolls are perfect for cutting to the length you need.

  • BRAND Weston
  • MANUFACTURERS PART NUMBER 30-0501-K
  • DESCRIPTION Chamber Vac Sealer Bag Rolls 2 Rolls
  • WIDTH INCHES 8 (20.32 cm)
  • COLOR Clear
  • STYLE --
  • CAPACITY Varies
  • LENGTH INCHES 600 (1524 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chamber Vac Sealer Bag Rolls 8" x 50' (2 Rolls)

Chamber Vac Sealer Bag Rolls 8" x 50' (2 Rolls)

Item #: WBB2216708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant