Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Campbell Hausfeld

Model # :WBB3126836

MPN #: DH420000AV

Campbell Hausfeld General Purpose Spray Gun w/ 1 Quart Canister

Product Description
The Campbell Hausfeld general purpose spray gun (DH420000AV) changes from siphon to pressure-feed for use with a variety of materials, including his latex, lacquer and enamel paint, stain and primer. A fluid control regulates the amount of material sprayed to help deliver great results. Convertible from non-bleeder to bleeder style for use with standard or tankless air compressors; also works with paint tanks and remote canisters for larger paint jobs.

Features:
  • Pressure-feed gun convertible to siphon feed gun
  • Fluid control regulates amount of paint sprayed
  • 1 quart canister
  • 2.0 avg. SCFM requirement at 40 PSI


PRICE
$125.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2IN
Width4-1/2 in
Height10-1/2 in

Product Details

MaterialAluminum
DescriptionSpray Gun with 1 Quart Canister
ColorSilver
Working Pressure Rating40 psi
Manufacturers Part NumberDH420000AV
PSI40 psi
For Use WithAir Compressor
Max PSI40 psi
BrandCampbell Hausfeld