SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® P-1292 Non-Sparking Center Punches, 1/2", 5" OAL - Pkg Qty 3

AMPCO® P-1292 Non-Sparking Center Punches, 1/2", 5" OAL - Pkg Qty 3

Item #: WBB329527

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$53.95 ea.

Price: $161.85 / Pkg of 3

Quantity

Customers Also Viewed

AMPCO® P-1291 Non-Sparking Center Punches, 3/8", 4-1/2" OAL - Pkg Qty 4

AMPCO® P-1291 Non-Sparking Center Punches, 3/8", 4-1/2" OAL - Pkg Qty 4

Starrett 51186 S248PC Drive Pin Punch Set

Starrett 51186 S248PC Drive Pin Punch Set

Urrea Centering Punch, 41-5/8, 90° 5/8" Tip

Urrea Centering Punch, 41-5/8, 90° 5/8" Tip

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz.

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Stanley 57-534 Compo-Cast® Standard Soft-Face Hammer, 52 oz.

Urrea Long Straight Pin Punch, 48-1/2 x 5/16, 8" Long, 5/16" Round Tip

Urrea Long Straight Pin Punch, 48-1/2 x 5/16, 8" Long, 5/16" Round Tip

AMPCO® P-1292 Non-Sparking Center Punches, 1/2", 5" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Weights & Dimensions

  • Stock Size 1/2"
  • Size 1/2"
  • Weight 0.19 LBS (.09 kg)
  • Length 5 IN (12.7 cm)

Product Details

  • Type Center
  • Brand Ampco
  • Stock Shape Round
  • Description Punch
  • Material Aluminum Bronze
  • Tip Type Pointed
  • Manufacturers Part Number P-1292
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® P-1292 Non-Sparking Center Punches, 1/2", 5" OAL - Pkg Qty 3

AMPCO® P-1292 Non-Sparking Center Punches, 1/2", 5" OAL - Pkg Qty 3

Item #: WBB329527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant