Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Truck Mounted Air Compressors

Truck Mounted Air Compressors are designed to meet the needs of fleet maintenance, construction, and service applications, ensuring a continuous and portable source of compressed air. Whether you need to power pneumatic tools, inflate tires, or operate air horns, these compressors offer the versatility to meet diverse on-site requirements. They feature compact designs, various mounting options, and user-friendly controls to enhance these mobile air systems' overall convenience and functionality.
70 Results
Fleet/Truck Mounted Gas Powered Air Compressors

Fleet/Truck Mounted Gas Powered Air Compressors

CompareImageBrandCFMHorsepowerMax PSIStart TypeTank SizeModel #Price
Puma TUK-13030HGE, 13HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 24 CFM, Honda,  Electric/Recoil
Puma
24 CFM
13 HP
175 psi
Electric/Recoil
30 gal
WBB2117480$5,699.00
Puma TUK-130HGE, 13HP, Base Plate Gas Comp, Tankless Gallon, 175 PSI, 23CFM, Honda,  Electric/Recoil
Puma
23 CFM
13 HP
175 psi
Electric/Recoil
-
WBB2117479$6,979.00
Eagle 13G30TRKE,13 HP, Stationary Gas Compressor, 30 Gal, 200 PSI, 32 CFM, Honda, Electric/Recoil
Honda
32 CFM
13 HP
200 psi
Electric/Recoil
30 gal
WBB1123585$12,749.00
Puma TE-8030HGE, 8 HP, Stationary Gas Compressor, 30 Gal, 175 PSI, 16.5 CFM, Honda,  Electric/Recoil
Puma
16.5 CFM
8 HP
175 psi
Electric/Recoil
30 gal
WBB2117478$4,339.00
Two-Stage Piston Air Compressors Gas Powered

Two-Stage Piston Air Compressors Gas Powered

Showing 1-10 of 29 results
Fleet/Truck Mounted Gas Powered Multi-Functional Air Compressors

Fleet/Truck Mounted Gas Powered Multi-Functional Air Compressors

Showing 1-10 of 36 results
Single Stage Fleet/Truck Mounted Gas Powered Air Compressor

Single Stage Fleet/Truck Mounted Gas Powered Air Compressor