x

Take 15% off your entire order!

Offer applied at checkout

CE Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long

CE Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long

Item #: WBB2363159

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Quantity

CE Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long

Grade CE Garolite is composed of a cotton woven fabric base impregnated with a phenolic resin binder. It is widely known for its tough physical properties and is the "electrical" grade of canvas phenolics. It is used in a wide variety of industrial applications such as insulators, gears, and pulleys.

  • WIDTH FEET 1/2
  • BRAND USA Sealing
  • DENSITY .049 lbs / cu. in.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL CE Garolite
  • DESCRIPTION CE Garolite Sheet
  • LENGTH FEET 1/2
  • TENSILE STRENGTH (PSI) 10000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GCE-56
  • GRADE CE
  • LENGTH INCHES 6 (15.24 cm)
  • WIDTH INCHES 6 (15.24 cm)
  • THICKNESS INCHES 3/16 (.48 cm)
  • COLOR FINISH Brown
  • TEMPERATURE RANGE 250° F
  • HARDNESS Rockwell M100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CE Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long

CE Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long

Item #: WBB2363159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant