Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Continental Dynamics

Model # :WB292649

Continental Dynamics® 30" Premium Wall Mount Fan, TEAO Motor, 2 Speed, 11,500 CFM, 120V, 1/2 HP

Product Description
✓ 2-speed 1/2 HP TEAO motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 11,500 CFM at 1100 rpm

The Continental Dynamics™ 30" Premium Wall Mount Fan provides refreshing air flow without taking up valuable floor space in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 2-speed TEAO (Totally Enclosed Air Over) 1/2 HP motor and three aluminum fan blades that can move up to 11,500 CFM at 1100 rpm. The blades are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. A simple pushbutton gives you the option to keep the head stationary or oscillate in a 90° arc with a safety-clutch oscillating mechanism that prevents jamming. The fan assembly has the ability to tilt it for perfect air-flow placement. UL, cUL listed, OSHA-approved, UL507. Limited 4-Year Warranty.

  • Two selectable speeds deliver 8200 or 11500 CFM
  • Simple pull chain for On/Off
  • Operates at a 77 dB
  • 18'L 3-prong power cord helps avoid the use of extension cords
  • Included support cable if fan is mounted overhead for additional safety
  • For indoor use only
  • Assembly required
  • PRICE
    $685.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width49 in
    Depth8 in
    Height34 in
    Weight52 lbs
    Cord Length18 ft
    Fan Diameter30 in

    Product Details

    Assembly RequiredYes
    Number of Speeds2
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeTotally Enclosed Air Over
    Mounting LocationWall
    Wattage465 W
    MaterialSteel
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number292649
    Indoor/OutdoorIndoor
    Sound Level77
    BrandContinental Dynamics
    RPM1100 rpm
    CFM8200/11500 CFM
    Horsepower1/2 HP
    ColorBlack
    Amperage4.2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    CFM High11500 CFM
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT 3 Conductor
    Motor InsulationClass B

    Warranty

    Warranty4 yr

    Compliance & Certifications

    CertificationsUL, cUL listed, OSHA, UL507