Continental Dynamics (CD) Premium Oscillating Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Pedestal fan features a highly efficient 1/2 HP, 2-speed totally enclosed (TEAO) Motor designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications. CD Premium Pedestal fans include quiet metal fan blades that are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. Units include pull chain control and 18'L, 3-conductor power cord. This unique feature of 18'L power cord helps avoid the use of additional extension cords. The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Industrial fans include a safety clutch oscillating mechanism that prevents jamming. Pivot-action fan head allows tilt angle adjustments. UL and cUL listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. CD Premium Fans come with a 4 Year Limited Warranty Standard
Continental Dynamics
Model # :WB292653
Continental Dynamics® 30" Premium Oscillating Pedestal Fan, TEAO Motor, 9,400 CFM, 465W, 1/2 HP
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 61-3/4 - 78 in |
| Weight | 82.5 lbs |
| Cord Length | 18 ft |
| Base Diameter | 27-1/4 in |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Motor Type | Totally Enclosed Air Over |
| Wattage | 465 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 292653 |
| Sound Level | 77 |
| Brand | Continental Dynamics |
| RPM | 1100 rpm |
| Type | Pedestal Fan |
| CFM | 8750/9400 CFM |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 4.2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1,100 rpm |
| Voltage | 120 V |
| CFM High | 9400 CFM |
| Oscillating/Non Oscillating | Oscillating |
| Watts | 465 W |
| Power Cord Type | SJT Type Plug |
| Motor Insulation | Class B |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |