Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Continental Dynamics

Model # :WB292648

Continental Dynamics® 24" Premium Wall Mount Fan, TEAO Motor, 2 Speed, 9,400 CFM, 120V, 1/2 HP

Product Description
✓ 2-speed 1/2 HP TEAO motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 9,400 CFM at 1100 rpm

The Continental Dynamics™ 24" Premium Wall Mount Fan provides refreshing air flow without taking up valuable floor space in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 2-speed TEAO (Totally Enclosed Air Over) 1/2 HP motor and three aluminum fan blades that can move up to 9,400 CFM at 1100 rpm. The blades are balanced for optimum air distribution and enclosed in sturdy wire guards for safety. A simple pushbutton gives you the option to keep the head stationary or oscillate in a 90° arc with a safety-clutch oscillating mechanism that prevents jamming. The fan assembly has the ability to tilt it for perfect air-flow placement. UL, cUL listed, OSHA-approved, UL507. Limited 4-Year Warranty.

  • Two selectable speeds deliver 8750 or 9,400 CFM
  • Simple pull chain for On/Off
  • Operates at a 74 dB
  • 18'L 3-prong power cord helps avoid the use of extension cords
  • Included support cable if fan is mounted overhead for additional safety
  • For indoor use only
  • Assembly required
  • PRICE
    $565.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43 in
    Depth8 in
    Height28 in
    Weight39 lbs
    Cord Length18 ft
    Fan Diameter24 in

    Product Details

    Assembly RequiredYes
    Number of Speeds2
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeTotally Enclosed Air Over
    Mounting LocationWall
    Wattage465 W
    MaterialSteel
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number292648
    Indoor/OutdoorIndoor
    Sound Level74
    BrandContinental Dynamics
    RPM1100 rpm
    CFM8750/9400 CFM
    Horsepower1/2 HP
    ColorBlack
    Amperage4.2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    CFM High9400 CFM
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT 3 Conductor
    Motor InsulationClass B

    Warranty

    Warranty4 yr

    Compliance & Certifications

    CertificationsUL, cUL listed, OSHA, UL507