Features a permanently lubricated 3-speed, 120V sleeve bearing motor. When set for oscillation mode, the oscillation mechanism is directly connected to the fan blades, allowing for complete circular orbital oscillation inside the wire guards. This unique feature makes this unit a much safer option versus other oscillating floor fans as there are no moving parts outside the protective wire guards. The internal oscillation also makes the unit more compact and easier to place in tight fit locations while still maintaining maximum air moving functionality. There is a built in carry handle and cord wrap for added convenience and portability. Meets OSHA Standards. Unit us UL and cUL listed with a 1 year limited warranty and conforms to UL507 Standard.
Continental Dynamics
Model # :WB292607
Continental Dynamics® 18" Internal Orbital Floor Fan, 3,980 CFM, 1/40 HP, 1 Phase
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 11 in |
| Height | 23 in |
| Weight | 13.8 lbs |
| Cord Length | 6.5 ft |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 5 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 63 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 292607 |
| Indoor/Outdoor | Indoor |
| Sound Level | 62 |
| Brand | Continental Dynamics |
| RPM | 1400 rpm |
| Type | Drum Fan |
| CFM | 2750/3980 CFM |
| Horsepower | 1/40 HP |
| Color | Black |
| Amperage | .7 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1,400 rpm |
| Voltage | 120 V |
| CFM High | 3980 CFM |
| Package Quantity | 1 |
| Description | Internal Orbital Floor Fan |
| Oscillating/Non Oscillating | Internal Oscillating |
| Watts | 63 W |
| Power Cord Type | UL Plug |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |