Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® - Twin Well 4 Qt. Rethermalizer

Vollrath® Cayenne® - Twin Well 4 Qt. Rethermalizer

Item #: WBB209986

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,079.00

Quantity

Customers Also Viewed

Vollrath® Cayenne® - Twin Well 4 Qt. Rethermalizer with Package

Vollrath® Cayenne® - Twin Well 4 Qt. Rethermalizer with Package

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

4 Qt. Twin Well Rethermalizer. Individual thermostatic controls for merchandising soups with different temperature requirements. 6' (15.2cm) power cord attached on underside of unit for ease of countertop placement. Coated aluminum wells offer easy cleaning and longer life. Holds two 4-1/8 qt. insets (Inset# 78164). Replaces Vollrath Models TW-665 and TW-24. Meets NSF4 Performance Standards. Stainless exterior for easy cleaning. Hinged cover is not NSF certified. 17-1/4"L x 9-1/4"W x 8-3/4"H Overall.

Weights & Dimensions

  • Width 9-1/4 in (23.5 cm)
  • Length 17-1/4 in (43.82 cm)
  • Height 8-3/4 in (22.23 cm)
  • Size 17-1/4X9-1/4X8-3/4 in

Product Details

  • Voltage 120 V
  • Description Twin Well Rethermalizer
  • Capacity (2) 4 Qts.
  • Amperage 9.2 A
  • Type Twin Well
  • Watts 500 W
  • Brand Vollrath
  • Package Quantity 1
  • Material Coated aluminum wells Stainless steel exterior
  • Manufacturers Part Number 72045
  • Plug Type 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® - Twin Well 4 Qt. Rethermalizer

Vollrath® Cayenne® - Twin Well 4 Qt. Rethermalizer

Item #: WBB209986

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant