Maintain serving temperature for heated foods. Stainless hood directs heat evenly over 12" x 20" (30.5 x 50.8 cm) area. Chrome-plated legs and uprights. Adjustable height lamp assembly minimum 12-1/2" to 20-1/2" (31.8 to 52 cm) above counter. Cord mounted on/off switch. Wide base assembly will hold standard 12" x 20" (30.5 x 50.8 cm) pan or Vollrath 71001 warmer. Shatterproof white bulbs standard. Non-skid feet for firm placement on countertop. 120V, 500W, 4.2A. Pan not included. 19"L x 14"W x 28-3/4"H Overall.
Vollrath® Cayenne® - Heat Lamp with Red Bulbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$805.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 14 in |
| Depth | 19 in |
| Height | 28-3/4 in |
Product Details
| Amperage | 4.2 A |
| Voltage | 120 V |
| Material | Stainless steel w/ chrome-plated legs and uprights |
| Watts | 500 W |
| Package Quantity | 1 |
| Description | Cayenne ® Ohc-500 Heat Lamp, Red Bulbs |
| Plug Type | 5-15P |
| Manufacturers Part Number | 72500 |
| Brand | Vollrath |