Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® - 4-1/8 Qt. Food Warmer with Package

Vollrath® Cayenne® - 4-1/8 Qt. Food Warmer with Package

Item #: WBB210091

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $850.00

Quantity

Customers Also Viewed

Vollrath® Cayenne® - 4-1/8 Qt. Food Warmer

Vollrath® Cayenne® - 4-1/8 Qt. Food Warmer

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S600 Electric Food Cooker/Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Winco FW-S500 Electric Food Warmer, Stainless Steel

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Vollrath® Mirage Induction Rethermalizer, 74110140, 11 Quart, Red

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

Round warmer. Coated aluminum well. Holds 4-1/8 quart (3.9 L) insets. Holds No. 10 cans. Ideal for ice cream toppings and nacho cheese sauce. 350W, 3.0A. Meets NSF4 performance standards. Package includes Cover (78160), and Hinge (72222)7-7/8"H Overall.

Weights & Dimensions

  • Diameter 8-3/4 in (22.23 cm)
  • Height 7-7/8 in (20 cm)
  • Size 8-3/4Dia. X 7-7/8H in

Product Details

  • Voltage 120 V
  • Description Warmer with Inset, Cover and Hinge
  • Capacity 4 Qts.
  • Amperage 3 A
  • Type Warmer
  • Watts 350 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Coated aluminum well
  • Manufacturers Part Number 72430
  • Plug Type 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® - 4-1/8 Qt. Food Warmer with Package

Vollrath® Cayenne® - 4-1/8 Qt. Food Warmer with Package

Item #: WBB210091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant