x

Take 15% off your entire order!

Offer applied at checkout

Heskins "Caution" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Heskins "Caution" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Item #: WBB1885574

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4.37

Quantity

Customers Also Viewed

Heskins "Caution" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Using a "CAUTION" stair tread brilliantly highlights the area in which you wish to prevent accidents/hazards. This simple and easy method ensures high levels of grip and also highlighting that there is a potential hazard. These are idea for factories and warehouses.

  • LENGTH INCHES 24 (60.96 cm)
  • LENGTH FEET 2 (.61 m)
  • WIDTH INCHES 6 (15.24 cm)
  • COLOR FINISH Black/Yellow
  • BRAND Heskins LLC
  • CONSTRUCTION Alumnimum Oxide
  • DESCRIPTION "Caution" Anti Slip Stair Tread
  • MANUFACTURERS PART NUMBER 3413015000610CUA
  • PACKAGE QUANTITY 1
  • SELF-ADHESIVE/GUMMED Yes
  • STYLE Caution
  • TYPE General Purpose
  • WEIGHT LBS .21 (.1 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Item #: B1885575

(1)

Usually ships in 2 to 5 days (ships from US)

$5.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heskins "Caution" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Heskins "Caution" Anti Slip Stair Tread, Black/Yellow, 6" x 24"

Item #: WBB1885574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant