SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

Item #: WBB329035

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $217.95

Quantity

Customers Also Viewed

AMPCO® C-5A Cape Chisels C-5A, 5/8", 9" OAL - Pkg Qty 2

AMPCO® C-5A Cape Chisels C-5A, 5/8", 9" OAL - Pkg Qty 2

AMPCO® C-19 Non-Sparking Chisel Hand 2", 10-5/8" OAL

AMPCO® C-19 Non-Sparking Chisel Hand 2", 10-5/8" OAL

AMPCO® P-41 Non-Sparking Machinists' Punches 3/8" Tip, 9" OAL - Pkg Qty 3

AMPCO® P-41 Non-Sparking Machinists' Punches 3/8" Tip, 9" OAL - Pkg Qty 3

Starrett 51186 S248PC Drive Pin Punch Set

Starrett 51186 S248PC Drive Pin Punch Set

ABC Hammers ABC3BW 3 lb. Non-Sparking Brass Hammer, 12.5" Wood Handle

ABC Hammers ABC3BW 3 lb. Non-Sparking Brass Hammer, 12.5" Wood Handle

Sunex Tools 9803 3 PC. 12",17" & 25" Professional Pry Bar Set W/ No Slip Handles

Sunex Tools 9803 3 PC. 12",17" & 25" Professional Pry Bar Set W/ No Slip Handles

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

This straight tip chisel is 7-3/4" in length with 1" cutting width. Made of a solid aluminum bronze alloy for long lasting durability and dependability.

Weights & Dimensions

  • Stock Size 3/4"
  • Cutting Width 1"
  • Size 1"
  • Weight 0.95 LBS (.43 kg)
  • Length 7-3/4 IN (19.69 cm)

Product Details

  • Type Cold
  • Brand Ampco
  • Description Chisel
  • Material Aluminum Bronze
  • Tip Type Beveled
  • Manufacturers Part Number 4-1033
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

Item #: WBB329035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant