INTERION® OFFICE PARTITION FURNITURE
Caster Kit for File Pedestal (set of 4)
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Each set of 4 casters include 2 casters with brakes and 2 casters without brakes. Add this caster kit to the Pedestal File for mobile applications. Add 2" to overall height when installed. Pedestal file can be used standalone or under the 30"H desks. Easy assembly. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB248991A
Interion® Caster Kit For Pedestal File (Set Of 4)
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$22.50was $27.95
Save $5.45 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Description | Set of 4 Caster Kit for Pedestal File |
| Manufacturers Part Number | 248991A |
| Accessory Type | Casters |
| Brand | Interion by Global Industrial |