Cast Iron Jaw Coupling Hub, Style L225, 2" Bore Diameter, 1/2 x 1/4 Keyway
Cast Iron Jaw Coupling Hub, Style L225, 2" Bore Diameter, 1/2 x 1/4 Keyway
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Size | 2" |
Product Details
| Manufacturers Part Number | L225-2 |
| Material | Cast Iron |
| Description | Jaw Coupling Hub |
| Brand | Master Drive. |