
Price: $119.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cast Iron Jaw Coupling Hub, Style L225, 1 7/8" Bore Diameter, 1/2 x 1/4 Keyway
Weights & Dimensions
- Bore Size 1-7/8"
Product Details
- Brand Master Drive.
- Description Jaw Coupling Hub
- Material Cast Iron
- Manufacturers Part Number L225-1-7/8
Customer Review
Product Q & A
There are no questions for this product.

Cast Iron Jaw Coupling Hub, Style L225, 1 7/8" Bore Diameter, 1/2 x 1/4 Keyway
$119.95
- Product Information
- Customer Review
- Product Q&A