
Price: $33.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cast Iron Jaw Coupling Hub, Style L100, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway
Weights & Dimensions
- Bore Size 1-3/8"
Product Details
- Brand Master Drive.
- Description Jaw Coupling Hub
- Material Cast Iron
- Manufacturers Part Number L100-1-3/8
Customer Review
Product Q & A
There are no questions for this product.

Cast Iron Jaw Coupling Hub, Style L100, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway
$33.95
- Product Information
- Customer Review
- Product Q&A