Cast Iron Jaw Coupling Hub, Style L099, 1 3/16" Bore Diameter, 1/4 x 1/8 Keyway
Cast Iron Jaw Coupling Hub, Style L099, 1 3/16" Bore Diameter, 1/4 x 1/8 Keyway
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Size | 1-3/16" |
Product Details
| Manufacturers Part Number | L099-1-3/16 |
| Material | Cast Iron |
| Description | Jaw Coupling Hub |
| Brand | Master Drive. |