
Price: $17.75
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cast Iron Jaw Coupling Hub, Style L095, 13/16" Bore Diameter, 3/16 x 3/32 Keyway
Weights & Dimensions
- Bore Size 13/16"
Product Details
- Brand Master Drive.
- Description Jaw Coupling Hub
- Material Cast Iron
- Manufacturers Part Number L095-13/16
Customer Review
Product Q & A
There are no questions for this product.

Cast Iron Jaw Coupling Hub, Style L095, 13/16" Bore Diameter, 3/16 x 3/32 Keyway
$17.75
- Product Information
- Customer Review
- Product Q&A