Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Master Drive.

Model # :WBB470374

MPN #: L090-11/16

Cast Iron Jaw Coupling Hub, Style L090, 11/16" Bore Diameter, 3/16 x 3/32 Keyway

Product Description
Cast Iron Jaw Coupling Hub, Style L090, 11/16" Bore Diameter, 3/16 x 3/32 Keyway

PRICE
$19.75

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bore Size11/16"

Product Details

Manufacturers Part NumberL090-11/16
MaterialCast Iron
DescriptionJaw Coupling Hub
BrandMaster Drive.