Cast Iron Jaw Coupling Hub, Style L070, 5/16" Bore Diameter, No Keyway
Cast Iron Jaw Coupling Hub, Style L070, 5/16" Bore Diameter, No Keyway
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.80
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Size | 5/16" |
Product Details
| Manufacturers Part Number | L070-5/16 |
| Material | Cast Iron |
| Description | Jaw Coupling Hub |
| Brand | Master Drive. |