SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cast Iron Jaw Coupling Hub, Style L050, 5/8" Bore Diameter, 3/16 x 3/32 Keyway

Cast Iron Jaw Coupling Hub, Style L050, 5/8" Bore Diameter, 3/16 x 3/32 Keyway

Item #: WBB470541

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3.79

Quantity

Customers Also Viewed

Cast Iron Jaw Coupling Hub, Style L050, 9/16" Bore Diameter, 1/8 x 1/16 Keyway

Cast Iron Jaw Coupling Hub, Style L050, 9/16" Bore Diameter, 1/8 x 1/16 Keyway

Cast Iron Jaw Coupling Hub, Style L050, 7/16" Bore Diameter, No Keyway

Cast Iron Jaw Coupling Hub, Style L050, 7/16" Bore Diameter, No Keyway

Cast Iron Jaw Coupling Hub, Style L050, 5/16" Bore Diameter, No Keyway

Cast Iron Jaw Coupling Hub, Style L050, 5/16" Bore Diameter, No Keyway

Cast Iron Jaw Coupling Hub, Style L050, 1/2" Bore Diameter, 1/8 x 1/16 Keyway

Cast Iron Jaw Coupling Hub, Style L050, 1/2" Bore Diameter, 1/8 x 1/16 Keyway

Cast Iron Jaw Coupling Hub, Style L070, 5/8" Bore Diameter, 3/16 x 3/32 Keyway

Cast Iron Jaw Coupling Hub, Style L070, 5/8" Bore Diameter, 3/16 x 3/32 Keyway

Buna-N Jaw Coupling Insert, Style L075

Buna-N Jaw Coupling Insert, Style L075

One-Piece Industry Standard Clamping Couplings w/Keyway, 1", Black Oxide Steel

One-Piece Industry Standard Clamping Couplings w/Keyway, 1", Black Oxide Steel

Metric One-Piece Industry Standard Clamping Couplings, 20mm, Black Oxide Steel

Metric One-Piece Industry Standard Clamping Couplings, 20mm, Black Oxide Steel

1-Piece Clamping Couplings Recessed Screw, 5/8", Black Oxide Steel

1-Piece Clamping Couplings Recessed Screw, 5/8", Black Oxide Steel

Climax Metal, Metric Set Screw Coupling, MRC-25-S, Stainless Steel, 25mm

Climax Metal, Metric Set Screw Coupling, MRC-25-S, Stainless Steel, 25mm

Climax Metal, Metric Set Screw Coupling, MRC-40, Black Oxide, 40mm

Climax Metal, Metric Set Screw Coupling, MRC-40, Black Oxide, 40mm

Climax Metal, Set Screw Coupling, RC-087-A, RC Series, Aluminum, 7/8" Bore, 1-3/4"OD

Climax Metal, Set Screw Coupling, RC-087-A, RC Series, Aluminum, 7/8" Bore, 1-3/4"OD

Climax Metal, Metric Set Screw Coupling, MRC-25-S-4H@90, Steel, 25mm

Climax Metal, Metric Set Screw Coupling, MRC-25-S-4H@90, Steel, 25mm

Cast Iron Jaw Coupling Hub, Style L050, 5/8" Bore Diameter, 3/16 x 3/32 Keyway

Weights & Dimensions

  • Bore Size 5/8"

Product Details

  • Brand Master Drive.
  • Description Jaw Coupling Hub
  • Material Cast Iron
  • Manufacturers Part Number L050-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Iron Jaw Coupling Hub, Style L050, 5/8" Bore Diameter, 3/16 x 3/32 Keyway

Cast Iron Jaw Coupling Hub, Style L050, 5/8" Bore Diameter, 3/16 x 3/32 Keyway

Item #: WBB470541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant