x

Take 15% off your entire order!

Offer applied at checkout

Cast Acrylic Plastic Tube - 4" ID x 4-1/2" OD x 6 Ft. Long

Cast Acrylic Plastic Tube - 4" ID x 4-1/2" OD x 6 Ft. Long

Item #: WBB2363873

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $576.00

Quantity

Cast Acrylic Plastic Tube - 4" ID x 4-1/2" OD x 6 Ft. Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

  • BRAND USA Sealing
  • DENSITY .043 lbs / cu. in.
  • SHAPE Tube
  • OUTSIDE DIAMETER INCHES 4-1/2 (11.43 cm)
  • CERTIFICATION/APPROVAL UL 94 HB
  • DESCRIPTION Cast Acrylic Plastic Tube
  • MATERIAL Cast Acrylic
  • LENGTH FEET 6 (1.83 m)
  • TENSILE STRENGTH (PSI) 8000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PT-CAC-20
  • LENGTH INCHES 72 (182.88 cm)
  • INSIDE DIAMETER INCHES 4 (10.16 cm)
  • BACKING STYLE Plain
  • WALL THICKNESS INCHES 1/4 (.64 cm)
  • COLOR FINISH Clear
  • HARDNESS Rockwell M95
  • TEMPERATURE RANGE 50° to 210° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Acrylic Plastic Tube - 4" ID x 4-1/2" OD x 6 Ft. Long

Cast Acrylic Plastic Tube - 4" ID x 4-1/2" OD x 6 Ft. Long

Item #: WBB2363873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant