x

Take 15% off your entire order!

Offer applied at checkout

Cast Acrylic Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Cast Acrylic Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Item #: WBB2363710

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 3/32
  • 1/8
  • 3/16
  • 1/2
  • 1/4
  • 1/16
  • 1
  • 2

1/2

Price: $119.95

Quantity

Cast Acrylic Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

  • WIDTH FEET 1 (.3 m)
  • DENSITY .043 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL Cast Acrylic
  • DESCRIPTION Cast Acrylic Plastic Sheet
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 8000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-CAC-335
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 12 (30.48 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/2 (1.27 cm)
  • COLOR FINISH Clear
  • TEMPERATURE RANGE 50° to 210° F
  • HARDNESS Rockwell M95
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Acrylic Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Cast Acrylic Plastic Sheet - 1/2" Thick x 12" Wide x 48" Long

Item #: WBB2363710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant