x

Take 15% off your entire order!

Offer applied at checkout

Cast Acrylic Plastic Disc - 12" Diameter x 2" Long

Cast Acrylic Plastic Disc - 12" Diameter x 2" Long

Item #: WBB2363813

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 1/2
  • 1
  • 2
  • 3
  • 4
  • 6
  • 8
  • 10
  • 12

12

Price: $2,298.00

Quantity

Cast Acrylic Plastic Disc - 12" Diameter x 2" Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

  • DENSITY .043 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Disc
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL Cast Acrylic
  • DESCRIPTION Cast Acrylic Plastic Disc
  • TENSILE STRENGTH (PSI) 8000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PD-CAC-45
  • LENGTH INCHES 2 (5.08 cm)
  • BACKING STYLE Plain
  • COLOR FINISH Clear
  • DIAMETER INCHES 12 (30.48 cm)
  • HARDNESS Rockwell M95
  • TEMPERATURE RANGE 50° to 210° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Acrylic Plastic Disc - 12" Diameter x 2" Long

Cast Acrylic Plastic Disc - 12" Diameter x 2" Long

Item #: WBB2363813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant