x

Take 15% off your entire order!

Offer applied at checkout

Cast Acrylic Plastic Bar - 2" Thick x 3" Wide x 48" Long

Cast Acrylic Plastic Bar - 2" Thick x 3" Wide x 48" Long

Item #: WBB2363809

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 1/2
  • 1/4
  • 1/8
  • 3/16
  • 1/16
  • 1
  • 2

2

Price: $274.95

Quantity

Cast Acrylic Plastic Bar - 2" Thick x 3" Wide x 48" Long

Cast Acrylic is optically clear, strong, and moisture resistant. It is commonly machined into tanks and windows.

  • BRAND USA Sealing
  • DENSITY .043 lbs / cu. in.
  • SHAPE Bar
  • CERTIFICATION/APPROVAL UL 94 HB
  • DESCRIPTION Cast Acrylic Plastic Bar
  • MATERIAL Cast Acrylic
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 8000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-CAC-624
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 3 (7.62 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 2 (5.08 cm)
  • COLOR FINISH Clear
  • HARDNESS Rockwell M95
  • TEMPERATURE RANGE 50° to 210° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cast Acrylic Plastic Bar - 2" Thick x 3" Wide x 48" Long

Cast Acrylic Plastic Bar - 2" Thick x 3" Wide x 48" Long

Item #: WBB2363809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant