+

Price: $1,314.00
Quantity Discount
- Buy 1 $1,314.00 ea.
- Buy 2-5 $1,249.00 ea.
- Buy 6+ $1,209.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GRAVITY FLOW
CARTON RACK
Helps make inventory control more efficient. Unique "flow" design uses gravity to slide cartons to front for easy access. Loads from the back to ensure that first inventory in is the first inventory out. Cartons are transported on roller tracks constructed of U-shaped galvanized steel channels with plastic wheels that support 50 lbs./ft. Box guide rails can be adjusted horizontally and beams can be adjusted vertically to accommodate varying carton sizes. Storage shelf levels are adjustable on 1.5" centers for height flexibility. Box guide rails are used between each pair of roller tracks. Additional roller tracks can be added depending upon carton sizes. Each gravity flow storage level includes four pair of roller tracks with five box guide rails and one cross support. Racks include 5/8" thick particle board top storage level that supports up to 1000 lbs. Gray baked enamel finish. Easy assembly.
CARTON RACK
Helps make inventory control more efficient. Unique "flow" design uses gravity to slide cartons to front for easy access. Loads from the back to ensure that first inventory in is the first inventory out. Cartons are transported on roller tracks constructed of U-shaped galvanized steel channels with plastic wheels that support 50 lbs./ft. Box guide rails can be adjusted horizontally and beams can be adjusted vertically to accommodate varying carton sizes. Storage shelf levels are adjustable on 1.5" centers for height flexibility. Box guide rails are used between each pair of roller tracks. Additional roller tracks can be added depending upon carton sizes. Each gravity flow storage level includes four pair of roller tracks with five box guide rails and one cross support. Racks include 5/8" thick particle board top storage level that supports up to 1000 lbs. Gray baked enamel finish. Easy assembly.
Weights & Dimensions
- Width 96 in (243.84 cm)
- Depth 36 in (91.44 cm)
- Height 84 in (213.36 cm)
- Weight 150 lbs (68.18 kg)
Product Details
- Assembly Required Yes
- Track Configuration Wheel Bed
- Mobile or Stationary Stationary
- Type Rack Starter
- Brand Global Industrial
- Number of Levels 3
- Material Steel
- Shelf Capacity 750 lbs (340.91 kg)
- Manufacturers Part Number 184054
- Shelf Material Plastic
- Color Gray
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial™ Carton Flow Shelving Single Depth 3 LEVEL 96W" x 36"D x 84"H
$1314.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories