Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB235391

Global Industrial™ Carton Flow Shelving Double Depth 3 LEVEL 96"W x 72"D x 84"H

Product Description
GRAVITY FLOW
CARTON RACK

Helps make inventory control more efficient. Unique "flow" design uses gravity to slide cartons to front for easy access. Loads from the back to ensure that first inventory in is the first inventory out. Cartons are transported on roller tracks constructed of U-shaped galvanized steel channels with plastic wheels that support 50 lbs./ft. Box guide rails can be adjusted horizontally and beams can be adjusted vertically to accommodate varying carton sizes. Storage shelf levels are adjustable on 1.5" centers for height flexibility. Box guide rails are used between each pair of roller tracks. Additional roller tracks can be added depending upon carton sizes. Each gravity flow storage level includes four pair of roller tracks with five box guide rails and one cross support. Racks include 5/8" thick particle board top storage level that supports up to 1000 lbs.
DOUBLE-DEPTH UNITS are two single units bolted front-to-back offering greater carton capacity. Gray baked enamel finish. Easy assembly.
PRICE
$3,659.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$3659.00
Buy 2 units - 5 units
$3479.00Save $180.00 (5%)
Buy 6+ units
$3369.00Save $290.00 (8%)
Backordered, expected around 03/08/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth72 in
Height84 in
Weight Capacity1000 lbs
Weight626 lbs

Product Details

Assembly RequiredYes
TypeRack Starter
Shelf Capacity750 lbs
ColorGray
Number of Levels3
Track ConfigurationWheel Bed
Mobile or StationaryStationary
MaterialSteel
Manufacturers Part Number235391
Shelf MaterialPlastic
BrandGlobal Industrial