Won't rust, dent, chip or peel. Lightweight for easy maneuverability and quiet operation. No sharp edges to nick walls or furniture. Flat shelves provide a smooth work surface and allow easy loading. Compatible with Optional Refuse/Utility Bins, Rubbermaid® Commercial Optional Utility Cart Refuse/Utility Bin and Rubbermaid® Commercial Utility Bin (Sold Separately). Color: Black; Capacity (Weight): 500 lb.; Caster/Glide/Wheel: Two 5" Swivel Non-Marking Casters. 1 Year Limited Warranty.
Rubbermaid® Plastic Flat Top Utility Cart, 2 Shelf, 44"Lx25"W, 5" Casters, Black
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25 in |
| Height | 33 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Length | 37 in |
| Shelf Width | 25 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Cart |
| Shelf Type | Flat & Tray |
| Color | Black |
| Wheel Type | Rubber |
| Number of Shelves | 2 |
| Material | Plastic |
| Description | Flat Top Shelf Cart |
| Manufacturers Part Number | FG452500BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |