SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 553607 - Carlisle® Pitcher 32 Oz., Clear - Pkg Qty 6

Carlisle 553607 - Carlisle® Pitcher 32 Oz., Clear - Pkg Qty 6

Item #: WBB624114

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $97.50 / Pkg of 6

Quantity

Customers Also Viewed

Carlisle 553807 - Carlisle® Pitcher 48 Oz., Clear - Pkg Qty 6

Carlisle 553807 - Carlisle® Pitcher 48 Oz., Clear - Pkg Qty 6

Carlisle 554013 - Carlisle® Versapour® Pitcher 60 Oz., Amber - Pkg Qty 6

Carlisle 554013 - Carlisle® Versapour® Pitcher 60 Oz., Amber - Pkg Qty 6

Winco BCS-5 Bell Creamer, 5 oz, Stainless Steel - Pkg Qty 12

Winco BCS-5 Bell Creamer, 5 oz, Stainless Steel - Pkg Qty 12

Winco BCS-8 Bell Creamer, 8 oz, Stainless Steel - Pkg Qty 12

Winco BCS-8 Bell Creamer, 8 oz, Stainless Steel - Pkg Qty 12

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Carlisle® Pitcher 32 Oz. - Clear

Features:
  • Ice trap retains ice or beer foam
  • Made of break-resistant polycarbonate for ultimate durability
  • NSF Listed; dishwasher safe

Weights & Dimensions

  • Height 7-1/8 IN (18.1 cm)
  • Base Diameter 3-1/6 IN (8.04 cm)

Product Details

  • Type Pitcher
  • Package Quantity 6
  • Brand Carlisle
  • Material Polycarbonate
  • Style Carlisle®
  • Manufacturers Part Number 553607
  • Capacity 32 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 553607 - Carlisle® Pitcher 32 Oz., Clear - Pkg Qty 6

Carlisle 553607 - Carlisle® Pitcher 32 Oz., Clear - Pkg Qty 6

Item #: WBB624114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant