Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Carports

Carports are open-sided structures designed to shield cars from various weather conditions such as sunlight, rain, and snow. Typically constructed with metal or polycarbonate roofing materials, they are supported by a steel or aluminum frame. Offering versatility and easy access, carports ensure proper ventilation while prioritizing safety. Widely utilized in front of apartment complexes, offices, parks, factories, and farms, they serve as reliable protection for vehicles against damage.
1 Results

Availability

Thickness

Frame Material

Length

1 Results
Compare
1
1
$2,639.00
Ships within 1 Business Day (ships from US)

Width

10 ft

Length

15-1/4 ft

Area Capacity

152 ft²

Capacity

1110 ft³