✓ Heavy duty aluminum pole for extra strength.
✓ Eight heavy duty aluminum ribs for superior stability.
✓ Fade-resistant Olefin fabric.
✓ Easy to use crank mechanism for smooth opening and closing.
The Global Industrial Outdoor Patio Cantilever Umbrella is ideal for any outdoor occasion. Perfect for commercial use at hotels, restaurants, cafes or residential use. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 10 feet to give you plenty of shade. 8 heavy-duty aluminum ribs combine with a rust-resistant aluminum pole for extra strength and long life. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Fade resistant for up to 1,000 hours. Simply tilt the umbrella using the tilt function to the perfect angle. The umbrella includes a cross brace, and the sand/water filled umbrella base is sold separately.
As a general rule, you should always keep your umbrella collapsed when not in use or during windy days. To keep your patio umbrella looking its best, you may wish to store or cover it when not in use for an extended period of time.
Global Industrial
Model # :WB436972TN
Global Industrial Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 118 in |
| Height | 96 in |
| Weight | 25 lbs |
| Size | 10 ft |
| Pole Diameter | 1-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Cantilever Umbrella |
| Color | Tan |
| Open/Close Method | Crank |
| Tilt | Yes |
| Pole Color Family | Black |
| Pole Material | Aluminum |
| Manufacturers Part Number | 436972TN |
| Shape | Octagon |
| Top Material | Olefin |
| Brand | Global Industrial |