✓ Strong HDPE plastic base comes with built-in metal base.
✓ Designed to pair with the offset cantilever umbrellas.
✓ Two wheels underside the base for easy mobility.
Keep your umbrella securely in place with this durable cantilever umbrella base. The strong HDPE plastic material holds water up to 120lbs. or sand up to 180lbs. This weather-resistant base features a strong, built-in metal base for stability and security. Accommodates an umbrella with a pole of up to 2.5" diameter. With easy-fill spout and additional side drain hole make assembly, transportation and storage quick and easy. Designed with two wheels to make moving your umbrella a breeze!
Global Industrial
Model # :WB436973
Global Industrial Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 23-5/8 in |
| Height | 5-7/8 in |
| Weight Capacity | 120/180 lbs |
| Weight | 15.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Fillable Umbrella Base |
| Color | Black |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | 436973 |
| Shape | Rectangular |
| Brand | Global Industrial |