+

Price: $924.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Single sided units can be placed up against walls. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 47"W horizontal brace set, 1 upright and 4 straight arms with lip. Made in the USA.
Weights & Dimensions
- Depth 33 IN (83.82 cm)
- Arm Length 24 IN (60.96 cm)
- Width 48 IN (121.92 cm)
- Height 96 IN (243.84 cm)
- Weight Capacity 5300 LBS (2409.09 kg)
Product Details
- Assembly Required Yes
- Country of Origin United States
- Number of Arms 4
- Arm Capacity 600 LBS (272.73 kg)
- Duty Medium
- Type Add-On Unit
- Brand Global Industrial
- Series 1000
- Material Steel
- Number of Sides 1
- Manufacturers Part Number 248390L
- Color Gray
- Arm Type Straight Arm w/ 2" Lip
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ChiefDCCD
Date: April 23, 2019
-
Reviewer: Melissa
Date: August 16, 2017
Your review:
I wish I could give no stars. We ordered the complete package "Starter Unit" of the Cantilever Rack Single Sided. I spoke w/ the operator for a while making sure we were ordering the correct item. What we received was some beat up used parts that made up the majority of the rack. The paint was scratched up all over the items and every part was dented. There was no hardware to put the item together. Nor did we receive the tips that go on the end of the arms to keep items from rolling off. A complete disaster! Only it would cost more in $hipping to send it back than just to keep it & paint it plus buying the hardware and welding on some tabs on the end of the arms. We will never buy anything like this again from Global, especially when we can pick one up at the local junk yard. Wish I could add pictures. http://www.globalindustrial.com/p/storage/bulk-rack/cantilever/cantilever-single-sided-add-on-unit-medium-duty-5
Product Q & A
There are no questions for this product.
Accessories

Global Industrial 24" Cantilever Straight Arm, 2" Lip, 600 Lb. Cap., For 1000 Series
Item #: 793788
$86.95

Global Industrial 24" Cantilever Inclined Arm, 2" Lip, 600 Lb. Cap., For 1000 Series
Item #: 793794
Not Yet Rated
$93.95

Global Industrial Single Sided Cantilever Rack Add-On, 2" Lip, 48"Wx33"Dx96"H
$924.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories