+

Price: $124.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Excellent low-cost storage system store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. Gray enamel finish. Made in the USA.
Weights & Dimensions
- Arm Length 30 IN (76.2 cm)
- Weight Capacity 1500 LBS (681.82 kg)
Product Details
- Assembly Required Yes
- Country of Origin United States
- Arm Capacity 1500 LBS (681.82 kg)
- Duty Extra Heavy
- Type Arm
- Brand Global Industrial
- Series 3000, 4000, 5000
- Material Steel
- Manufacturers Part Number 482508
- Color Gray
- Arm Type Straight Arm w/ 2" Lip
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial 30" Cantilever Straight Arm, 2" Lip, 1500 Lb. Cap., For 3000-5000 Series
$124.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A