Note: This item is ONLY compatible with Global Industrial 3000, 4000, and 5000 Series Cantilever Racks (4"W x 9½"D Uprights).
High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Straight arms are perfect for flat items and are constructed of 7 gauge and 10 gauge steel, adjusting on 3" centers. "Pin keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.
Global Industrial
Model # :WB482450
Global Industrial 42" Cantilever Straight Arm, 1865 Lb. Cap., For 3000-5000 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Weight Capacity | 1865 lbs |
| Arm Length | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Arm |
| Color | Gray |
| Series | 3000, 4000, 5000 |
| Arm Capacity | 1865 lbs |
| Country of Origin | United States |
| Material | Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 482450 |
| Duty | Extra Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |