Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB482216

Global Industrial™ Single Sided Cantilever Upright, 61"Dx120"H, 3000-5000 Series, Sold Per Each

Product Description
Note: This item is ONLY compatible with Global Industrial™ 3000, 4000, and 5000 Series Cantilever Racks. Sold As Single Upright.

The unobstructed wide span on this heavy-duty cantilever rack makes it ideal for storing bar stock, lumber and pipe. Speeds handling, accommodates bulky items which often present a space problem. Arms are constructed of 7 and 10 gauge steel and adjust on 3" centers. "Pin Keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. For maximum strength and support, uprights are constructed of 7 gauge steel. Cantilever rack is finished in durable gray enamel. Assembly is quick and easy. Made in the USA.

PRICE
$1,855.00

1
1
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-11/16 in
Depth61 in
Height120 in
Weight Capacity14100 & 12600 lbs
Compatible Arm Length42 & 48 in

Product Details

Assembly RequiredYes
TypeUpright
ColorGray
Series3000, 4000, 5000
Country of OriginUnited States
Number of Sides1
MaterialSteel
Package Quantity1
Manufacturers Part Number482216
DutyExtra Heavy
BrandGlobal Industrial

Warranty

Warranty2 yr